Shop All Bathroom Safety Bars and Chairs
Laurel
15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass
Mfr # DR814127
Zoro # G0303004
Free Shipping & Returns
$109.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Type Contemporary
- Material 17 ga. Brass
- Standards ADA Compliant
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Laurel
- MFR # DR814127
- Zoro # G0303004
- UPC # 663370512346
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 15-1/16" |
Width | 2-3/4" |
Height | 3-1/16" |
Bar Length | 12" |
Details
Finish | Brushed Brass |
Type | Contemporary |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P659)
- GLOBAL PURE Replacement Water Filter, 3,600 Gallon Capacity, 2PK (761215-2PK)
- THRIFCO PLUMBING 4 Inch x 4 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114038)
- GROHE Universal Pipe-Ventilating Valve Starlig (07911000)
- KOHLER 14.375 in L, Zinc, Vibrant Brushed Bronze (25159-BV)
- HEALTHSMART 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0632)
- GROHE Universal Handle Starlight Chrome (47077000)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- HEALTHSMART 20" L, Contoured, Aluminum, Plastic, Bath Seat, Textured (522-9816-1900)
- ALFI BRAND White Matte Solid Surface Resin Bathroom / Shower Stool (ABST99)
- ARC Newel Handrail v Left Hand 1.75 Inch Dia 28 Inch L (01745L)
- Laurel Bathroom Safety Bars and Chairs