Laundry Solutions by Westex IBDW01 15 x 54 in. European Designed Platinum Ironing Board
Mfr # IBDW01
Zoro # G803785033
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laundry Solutions By Westex
- MFR # IBDW01
- Zoro # G803785033
- UPC # 772270427602
- Country of Origin China
- Category Ironing Boards
Description
The board will also not mistakenly collapse if bumped into by a small child fiberglass safety zone-contains heat from an iron for days on end without burning through the cover itself thick gage steel frame and extra wide leg span for increased stability rubber foot caps keep the board from slipping on any surface cover manufactured in europe includes fiberglass safety zone turbo-glide-the silicone infused strip cleans the burned fiber remnants that inhibit the smooth glide of the iron. Leftover filaments from previous ironing create excess friction on your iron. Slide your hot iron over the turbo-glide silicone-infused strip 2-3 times and experience resistance-free ironing, instantly polypropylene top for optimal air and steam venting unlike any other board available on the market this laundry solutions by westex unique board provides the ultimate ironing experience.
Features- Child lock system-patented system ensures the board can not disengage and collapse without the proper application
- Fiberglass safety zone-contains heat from an iron for days on end without burning through the cover itself
- Thick gage steel frame and extra wide leg span for increased stability
- Turbo-glide strip for less resistance
- Cover manufactured in europe
- Size: 15" x 54"
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Smoke Odor Eliminator, Professional Strength, 16oz., , PK 12 (ZPEZUSOE16CT)
- PROTEAM 24" to 40" Chrome Telescoping Wand w/ Button Lock (106343)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, Open Top, Polyethylene (FG352600GRAY)
- HEFTY Extra Strong 33 gal Trash Bags Drawstring , 20PK (E8-6725)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF02)
- HOMZ IRONING BOARD COVER CTN (1945112)
- PRESSTO VALET Ironing Board Pressitge Blue (PV8257XD)
- REV-A-SHELF Rev-A-Shelf Deluxe Swivel Ironing Board for Customer Closet Systems (CSWIBSL-14-SM-1)
- HDL HARDWARE Rev-A-Shelf Pull-Out Ironing Board - Closet Depth (CIB-16CR)
- WHITMOR 53.3 in. H X 13.3 in. W X 2.8 in. L Ironing Board Pad Included (5555-11101)
- Laundry Solutions By Westex Ironing Boards