Laundry Solutions by Westex IBCAIE254TFS 15 x 54 in. Iron Board Cover; Silver
Mfr # IBCAIE254TFS
Zoro # G703774151
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laundry Solutions By Westex
- MFR # IBCAIE254TFS
- Zoro # G703774151
- UPC # 772270410635
- Country of Origin China
- Category Ironing Boards
Description
Ironing board covers are made with a truly superior construction and high quality materials. Our best-selling ironing board cover is designed to last long even through extensive use. This ironing board cover is made with a triple layer construction with 100% cotton cover and a thick padding made from foam and fibre. It is finished with a fully elasticize skirt tailored for a perfect fit along with a click to close fastener so everything stays in place for safe ironing for clothes of all sizes. The fabric is also treated to repel water and stains to allow for easy wipe cleaning with a damp cloth. Made to fit standard ironing boards.
Features- Fitted nose hood
- Fibre pad
- Elasticized skirt
- 1 Undercover fastner
- Cover & soil treatment
- Top fabric 100% cotton
- Foam layer 100% polyurethane
- Color: Silver
- Size: 15" x 54"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Green (41891EC09)
- CLASSIC CLEAR 7 gal -10 gal Trash Bags, 24 in x 23 in, Medium-Duty, 0.6 mil, Clear, 500 PK (WEBBC24)
- CHASE PRODUCTS Champion Sprayon Furniture Polish, Lemon, 17 oz Aerosol Spray, PK12 (5136)
- SURFACE SHIELDS Sled Handle, 30 in.L, Gray, PK2 (APH)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- HOSPITALITY 1 SOURCE Khaki Ironing Board Pad/Cvr, Bungee, 55InL (CEFB11)
- POLDER Iron Pad&Covr Med Use Bl (IBC-9554-623)
- SUNBEAM Ironing Board Holder, Black (3963005000)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF02)
- WHITMOR IRON DELUXE CADDY CHROME (6060-12590)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF11)
- Laundry Solutions By Westex Ironing Boards