Laundry Solutions by Westex IBCAIE254TFB 15 x 54 in. Iron Board Cover; Blue Pearl
Mfr # IBCAIE254TFB
Zoro # G603785073
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laundry Solutions By Westex
- MFR # IBCAIE254TFB
- Zoro # G603785073
- UPC # 17455700201
- Country of Origin China
- Category Ironing Boards
Description
Ironing board covers are made with a truly superior construction and high quality materials. Our best-selling ironing board cover is designed to last long even through extensive use. This ironing board cover is made with a triple layer construction with 100% cotton cover and a thick padding made from foam and fibre. It is finished with a fully elasticize skirt tailored for a perfect fit along with a click to close fastener so everything stays in place for safe ironing for clothes of all sizes. The fabric is also treated to repel water and stains to allow for easy wipe cleaning with a damp cloth. Made to fit standard ironing boards.
Features- Fitted nose hood
- Fibre pad
- Elasticized skirt
- 1 Undercover fastner
- Cover & soil treatment
- Top fabric 100% cotton
- Foam layer 100% polyurethane
- Color: Blue
- Size: 15" x 54"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Autoclav.Biohaz.Bag, 8to10gal, Clear, PK100 (F13161-0009)
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (20204)
- CONTROL CO Anti Static Brush, Soft, 6 in L Handle, 3 in L Brush, 9 in L Overall (3323)
- 3M Sorbents, 34.5, White, 100 PK (50051138289916)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF21)
- HOME BASICS Over the Door Ironing Board Holder (IB01915)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF21)
- REV-A-SHELF Rev-A-Shelf Elite Rotating Ironing Board for Custom LaundryCloset Systems (CROIBSL-14-SM-1)
- CAMCO FOLDING IRONING BOARD (43904)
- PRESSTO VALET Ironing Board Pressitge Blue (PV8257XD)
- Laundry Solutions By Westex Ironing Boards