Laundry Solutions by Westex IBCAIE254POP 15 x 54 in. Iron Board Cover; Poppy
Mfr # IBCAIE254POP
Zoro # G803774099
Product Information
- Brand Laundry Solutions By Westex
- MFR # IBCAIE254POP
- Zoro # G803774099
- UPC # 772270410321
- Country of Origin China
- Category Ironing Boards
Description
Ironing board covers are made with a truly superior construction and high quality materials. Our best-selling ironing board cover is designed to last long even through extensive use. This ironing board cover is made with a triple layer construction with 100% cotton cover and a thick padding made from foam and fibre. It is finished with a fully elasticize skirt tailored for a perfect fit along with a click to close fastener so everything stays in place for safe ironing for clothes of all sizes. The fabric is also treated to repel water and stains to allow for easy wipe cleaning with a damp cloth. Made to fit standard ironing boards.
Features- Top fabric material
- 100% Cotton foam layer material
- 100% Polyurethane padding material
- 91% Polyester and 9% olefin comes with thick foam-fibre padding triple layer for easy ironing over buttons and seams
- Thick fully elasticized skirt tailored for a perfect fit on standard boards
- Fabric treated to repel water and stains
- Click to close luggage quality undercover fastener ensures a no-shift fit
- Size: 15" x 54"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1460mm Color Coded Handle, 1 in Dia, White, Aluminum (29595)
- STAR BRITE Descaling Fluid Gal Rtu, #084000 (084000)
- SIMPLE GREEN Degreaser Cleaner, Spray Bottle, Deodorizer, 24 oz.; CLEANER, DEGREASER, 24-OZ (13012)
- KRAFT TOOL Sealcoat Brush Refill, 48 (GG849-01)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- WHITMOR 64 in. H X 17.5 in. W X 2.5 in. L Ironing Board Pad Included (5555-11102)
- REV-A-SHELF Rev-A-Shelf Premiere PopUp Ironing Board for Custom LaundryCloset Systems (CPUIBSL-14-SM-1)
- HDL HARDWARE Rev-A-Shelf Pull-Out Ironing Board - Closet Depth (CIB-16CR)
- HOMZ IRONING BOARD COVER CTN (1945112)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF11)
- HOME BASICS Tabletop Ironing Board with Rest and Cover (IB41214)
- Laundry Solutions By Westex Ironing Boards