Laundry Solutions by Westex IB10SP 18 x 54 in. Ironing Board Cover Supreme
Mfr # IB10SP
Zoro # G403774055
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laundry Solutions By Westex
- MFR # IB10SP
- Zoro # G403774055
- UPC # 772270420016
- Country of Origin China
- Category Ironing Boards
Description
Ironing board covers are made with a truly superior construction and high quality materials. Our best-selling ironing board cover is designed to last long even through extensive use. This ironing board cover is made with a triple layer construction with 100% cotton cover and a thick padding made from foam and fibre. It is finished with a fully elasticize skirt tailored for a perfect fit along with a click to close fastener so everything stays in place for safe ironing for clothes of all sizes. The fabric is also treated to repel water and stains to allow for easy wipe cleaning with a damp cloth. Made to fit standard ironing boards.
Features- Top fabric material
- 100% Cotton foam layer material
- 100% Polyurethane padding material
- 91% Polyester and 9% olefin comes with thick foam-fibre padding triple layer for easy ironing over buttons and seams
- Thick fully elasticized skirt tailored for a perfect fit on standard boards
- Fabric treated to repel water and stains
- Click to close luggage quality undercover fastener ensures a no-shift fit
- Size: 18" x 54"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE FLOOR SQUEEGEE 30"" (55030)
- SCOTT 1.0 l Clear Fresh Scent Moisturizing Foam Hand Sanitizer (91560)
- OXO INTERNATIONAL 2PK Dish Brush Refill (1062326)
- ZORO SELECT 87 gal Round Recycling Bin, Open Top, Bronze Vein/Bronze Vein, Fiber, 1 Openings (FDCLB87)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- WHITMOR 10.5 in. H X 7.5 in. W X 1.9 in. L Ironing Pad Pad Included (6154-6707)
- CAMCO FOLDING IRONING BOARD (43904)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF02)
- WHITMOR IRONING BOARD STEL 12""H (6152-5290)
- HOSPITALITY 1 SOURCE Contour Ironing Board, Charcoal, 48x14 (IB48CL-21)
- Laundry Solutions By Westex Ironing Boards