Laundry Solutions by Westex IB10MEG 17 x 48 in. Ironing Board Cover Mega
Mfr # IB10MEG
Zoro # G003774011
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laundry Solutions By Westex
- MFR # IB10MEG
- Zoro # G003774011
- UPC # 772270418709
- Country of Origin China
- Category Ironing Boards
Description
All-in-one construction ironing board cover and pad with 2-layers of padding will revitalize your ironing experience. This will only fit ironing boards. It is made with one layer of fibre and one layer of foam to provide a nice thick pad wrapped together in a beautiful cover. The cover is also treated to be water and stain repellent. With the 1" elasticized skirt tailored for the perfect fit and one undercover click to close fastner, the cover will elasticized skirt tailored for the perfect fit and one undercover click to close fastner, the cover will have a nice tight fit and will not shift or move while ironing. The surface also reflects heat and steam which helps you iron faster.
Features- Top fabric material
- 100% Cotton foam layer material
- 100% Polyurethane padding material
- 91% Polyester and 9% olefin comes with thick foam-fibre padding triple layer for easy ironing over buttons and seams
- Thick fully elasticized skirt tailored for a perfect fit on standard boards
- Fabric treated to repel water and stains
- Click to close luggage quality undercover fastener ensures a no-shift fit
- Size: 17" x 48"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTRACTORS SOLVENT Contractr Solvent12Oz (10022)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Bleached, 12 PK (GPC28706)
- TOUGH GUY 5" Replacement Scrub Brush Head, Nylon (2KVF6)
- DURASACK 2200 lbs. dry material Construction Trash Bags, White (BB-24UOFR)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF11)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF21)
- WHITMOR IRON BOARD HOOKS 2K (6387-2701)
- WHITMOR 53.3 in. H X 13.3 in. W X 2.8 in. L Ironing Board Pad Included (5555-11101)
- WHITMOR IRONG BOARD COVER&PAD GRY (5692-13055)
- HOMZ IRONING BOARD COVER CTN (1945112)
- Laundry Solutions By Westex Ironing Boards