Shop All Ironing Boards
Laundry Solutions By Westex
Laundry Solutions by Westex IB0350 15 x 54 in. Deluxe Extra Thick Stencil Ironing Board Cover; Blue
Mfr # IB0350
Zoro # G403783774
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laundry Solutions By Westex
- MFR # IB0350
- Zoro # G403783774
- UPC # 772270424977
- Country of Origin China
- Category Ironing Boards
Description
Ironing board covers are made with a truly superior construction and quality this construction is our best selling ironing board cover. It is made with a triple layer construction with 100% cotton cover and a thick padding made from foam and fiber. It is finished with a fully elasticized skirt tailored for a perfect fit along with a click-to-close fastener so everything stays in place for safe ironing! The fabric is also treated to repel water and stains. Wipe clean with a damp cloth. Made to fit standard ironing boards.
Features- 100% Cotton cover with thick foam-fiber padding
- Triple layer-for easy ironing over buttons and seams
- Thick fully elasticized skirt-tailored for a perfect fit on standard boards
- Click-to-close-luggage quality undercover fastener ensures a no-shift fit
- Fabric treated to repel water and stains
- Color: Blue
- Size: 15" x 54"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Lemon Scent Cleaner and Disinfectant 32 oz (60044)
- MACFAUCETS Toilet Seat Cover Dispenser In Satin Brass, SCD-4 (SCD-4 SB)
- EVERFLOW INDUSTRIAL SUPPLY Everflow Industrial Supply C28800 4 in. Force Cup Plunger; Pack Of 5 (861096)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Ocean Breeze, PK12 (FG4012581)
- LAUNDRY SOLUTIONS BY WESTEX Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey (IB0313)
- HOMZ LAUNDRY/SEYMOUR Ironing Board Cover/Pad (1925028)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- WHITMOR 53.3 in. H X 13.3 in. W X 2.8 in. L Ironing Board Pad Included (5555-11101)
- POLDER Iron Pad&Covr Med Use Bl (IBC-9554-623)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF11)
- POLDER HOUSEWARES Polder Housewares IBC-9349-69 Ironing Board Pad & Cover 49 x 18 in. (6208656)
- Laundry Solutions By Westex Ironing Boards