Laundry Solutions by Westex IB0313 15 x 54 in. Deluxe Ironing Board Cover Damask; Grey
Mfr # IB0313
Zoro # G503784992
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laundry Solutions By Westex
- MFR # IB0313
- Zoro # G503784992
- UPC # 772270428890
- Country of Origin China
- Category Ironing Boards
Description
Ironing board covers are made with a truly superior construction and high quality materials. Our best-selling ironing board cover is designed to last long even through extensive use. This ironing board cover is made with a triple layer construction with 100% cotton cover and a thick padding made from foam and fibre. It is finished with a fully elasticize skirt tailored for a perfect fit along with a click to close fastener so everything stays in place for safe ironing for clothes of all sizes. The fabric is also treated to repel water and stains to allow for easy wipe cleaning with a damp cloth. Made to fit standard ironing boards.
Features- Top fabric material
- 100% Cotton foam layer material
- 100% Polyurethane padding material
- 91% Polyester and 9% olefin comes with thick foam-fibre padding triple layer for easy ironing over buttons and seams
- Thick fully elasticized skirt tailored for a perfect fit on standard boards
- Fabric treated to repel water and stains
- Click to close luggage quality undercover fastener ensures a no-shift fit
- Color: Grey
- Size: 15" x 54"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dissipative Brush, 2 in L Brush, Yellow, Carbon Loaded Polypropylene (35687)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Cotton/Polyester (3XFZ6)
- NOBLE CHEMICAL 1 Qt. / 32 oz. Oven Guard Ready-to-Use Oven Protectant (147OVENGUARD)
- 3M Doodlebug Scrub Pad, 4.6 x 10, Blue, PK20 (8242)
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- SUNBEAM ironing Board Holder, White (3963001000)
- WHITMOR 53.3 in. H X 13.3 in. W X 2.8 in. L Ironing Board Pad Included (5555-11101)
- CAMCO FOLDING IRONING BOARD (43904)
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF11)
- POLDER OTD IRON BRD MOUNT (90617-05)
- HOSPITALITY 1 SOURCE Basic Ironing Board (IBTACDSF21)
- Laundry Solutions By Westex Ironing Boards