Launch Tech

Launch LAU-301050450 Roxie WIFI Diagnostic Scan Tool


product price: $816.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Roxie automatically scans all makes, models and modules and emails a pre/post scan report up to five email address at a time. No Human interaction needed, just plug Roxie into the OBD-II port. Roxie speaks loudly as she calls out each module being scanned. Roxie is the perfect solution for Collision/MSO shops requiring a Pre/Post scan report without the need of a trained scan tool technician or reoccurring remote diagnostics service.

Features
  • Automatic Vehicle Detection and Scan Initialization as soon as you plug in
  • WIFI enabled
  • Easy to operate-Just Plug in and go
  • 5 Color Touch Screen Display
  • Long Battery life
  • Sleek, and industrial Design
  • Enhanced All Module Scan
  • Codes and Data Stream
  • Generic OBD II Only with Readiness Monitor Status
Includes:
  • Roxie W
  • OBD II diagnostic cable
  • DC 5V charging cable
  • User Manual
  • Power adaptor
  • Case
Specifications
  • Screen: 5 touch screen
  • Built-in Storage: 8GB
  • Battery: 6000mAh Li-ion
  • Working Temperature: '-10 ~ 50°C
  • Storage Temperature: '-20 ~ 60°C
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.