Shop All Coffee and Tea
Laughing Man Coffee Co
Dukale's Blend K-Cup Pods, PK22 PK
Mfr # GMT8338
Zoro # G402683624
product price: $19.39
/pk 22, $0.88/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Dukale's Blend®
- Coffee Roast/Tea Type Medium
- Beverage Format Coffee
- Net Weight 0.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laughing Man Coffee Co
- MFR # GMT8338
- Zoro # G402683624
- UPC # 611247383384
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Dukale's Blend® |
Coffee Roast/Tea Type | Medium |
Beverage Format | Coffee |
Net Weight | 0.83 lbs |
For Use With | Keurig® K-Cup® System |
Description
Featuring a chocolately body and notes of ripe plum, this blend is a tribute to our friend Dukale—a man whose perserverance and unwavering optimism were the insprational spark that started Laughing Man®.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Tapioca Flour 25lbs (1532B25)
- CAPTIVE-AIRE Discharge Air Sensor (TS114)
- ONEIDA Oneida Heavy Dominion Bouillon Spoon, PK36 (B763SBLF)
- LANCER Regulator, Water, Shurflo, 50 Psi (18-0306)
- LAUGHING MAN COFFEE CO Coffee, 8.8 oz Net Wt, Ground, PK22 (GMT8337)
- DUNKIN K-Cup Pods, Original Blend, PK88, 88PK (400845)
- EMERIL LAGASSE K-Cup, El Big, Easy Bold, 96Pk (5000346530)
- NEW ENGLAND COFFEE COFFEE, CLMBN SUP, NEC, 2.5 OZ (NCF026340)
- SEATTLES BEST Coffee, Decaf, Seattle Best, PK18 (SEA12420867)
- TEAS TEA Tea Unsweetened Golden Oolong 16.9 fl. oz., PK12 (08200)
- MOCAFE Precious Divinity Vanilla Chai 3lbs. Bag, PK4 (794330)
- Laughing Man Coffee Co Coffee and Tea