Shop All Aluminum Fan Blades
Lau Parts
Prop 3Blade 22" 36Deg Cw, La6128210001
Mfr # 6128210001
Zoro # G6467041
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lau Parts
- MFR # 6128210001
- Zoro # G6467041
- Country of Origin Mexico
- Category Aluminum Fan Blades
Details
Item | Prop 3Blade 22" 36Deg Cw,La6128210001 |
Description
Prop 3Blade 22 In. 36Deg Cw,La6128210001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 38.96 in. Plastic Drain Pan (PAN1999)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 80" Length (2DWK8)
- DAYTON Louver, Wall Opening 36x48In, Galvannealed (4FZG9)
- HONEYWELL K06U1085 Union Kit For 1". Ds06 (K06U1085)
- LAU PARTS Fan Blades, 4Bld 36Dia 27Deg Cw (60833301)
- LAU PARTS Fan Blades, 3Bld 18Dia 27Deg Cw (60556101)
- LAU PARTS Fan Blades, 4Bl 30Dia 27Deg 5/8 Cw (6127600001)
- LAU PARTS Fan Blade, 5Bld, 10", 31Deg Cw, La60837001 (60837001)
- LAU PARTS Fan Blades, 4Bld 16Dia 23Deg Cw (60719301)
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- DAYTON Blade, Fan, 18 In (2C361)
- Lau Parts Fan Blades and Propellers