Shop All Aluminum Fan Blades
Lau Parts
Prop 3Blade 18" 29Deg Ccw, La6128300001
Mfr # 6128300001
Zoro # G6466980
original price:
$41.78
10% off
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lau Parts
- MFR # 6128300001
- Zoro # G6466980
- Country of Origin Mexico
- Category Aluminum Fan Blades
Details
Item | Prop 3Blade 18" 29Deg Ccw,La6128300001 |
Description
Prop 3Blade 18 In. 29Deg Ccw,La6128300001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Air Circulator 12" 115VAC (78985)
- MARS AIR DOORS Air curtain designed to include our UVC package (STD272-2UD-OB-UVP)
- NORDFAB Round Duct Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 7" L, 5 in H (8040025867)
- E. L. FOUST CO HEPA Filter, 12 (400-2272)
- LAU PARTS Fan Blade, 5Bld, 10", 31Deg Cw, La60837001 (60837001)
- LAU PARTS Fan Blades, 4Bld 24Dia 27Deg Ccw (60559801)
- LAU PARTS Fan Blade, 5Bld 24Dia 27Degccw, La60561801 (60561801)
- LAU PARTS Fan Blades, 4Bld 18Dia 27Deg Cw (60558101)
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- LAU PARTS Fan Blades, 4Bld 16Dia 23Deg Cw (60719301)
- DAYTON Replacement Blade, 24 In. (23NU09)
- Lau Parts Aluminum Fan Blades