Shop All Aluminum Fan Blades
Lau Parts
Prop 3Blade 18" 26Deg Ccw, La6128270001
Mfr # 6128270001
Zoro # G6467093
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lau Parts
- MFR # 6128270001
- Zoro # G6467093
- Country of Origin Mexico
- Category Aluminum Fan Blades
Details
Item | Prop 3Blade 18" 26Deg Ccw,La6128270001 |
Description
Prop 3Blade 18 In. 26Deg Ccw,La6128270001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Fan Prop 24 Cw 324 12 Inch Bore (S1-02645716000)
- AIR HANDLER 24x24x4 Synthetic Pleated Air Filter, MERV 8 (495J36)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 35Ft (40620350B3B6)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 1 H 1 C, Hardwired/Battery, 18/30VAC (TH8110R1008)
- LAU PARTS Fan Blades, 4Bld 16Dia 23Deg Cw (60719301)
- LAU PARTS Fan Blade, 5Bld 24Dia 27Degccw, La60561801 (60561801)
- LAU PARTS Fan Blade, 5Bld, 10", 31Deg Cw, La60837001 (60837001)
- LAU PARTS Fan Blades, 4Bld 18Dia 27Deg Cw (60558101)
- LAU PARTS Fan Blades, 4Bld 24Dia 27Deg Ccw (60559801)
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- DAYTON Replacement Blade, 42 In., RPM: 850 (23NU06)
- Lau Parts Fan Blades and Propellers