Shop All Aluminum Fan Blades
Lau Parts
Prop 2Blade 22" 28Deg Ccw, La6128180001
Mfr # 6128180001
Zoro # G6466789
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lau Parts
- MFR # 6128180001
- Zoro # G6466789
- Country of Origin Mexico
- Category Aluminum Fan Blades
Details
Item | Prop 2Blade 22" 28Deg Ccw,La6128180001 |
Description
Prop 2Blade 22 In. 28Deg Ccw,La6128180001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE High Temperature Access Door, 12" x 8" (ACC-12X8)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 14, Dia 8 (SBS-6148 NB)
- WHITE-RODGERS 1F72-151 24V Multi-Stage Heat (1F72-151)
- GREENSEAM Round Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 6" L, 6 in H (GRR14P12PGA26)
- LAU PARTS Fan Blades, 4Bl 30Dia 27Deg 5/8 Cw (6127600001)
- LAU PARTS Fan Blades, 3Bld 18Dia 33Deg Cw (60556501)
- LAU PARTS Fan Blades, 4Bld 36Dia 27Deg Cw (60833301)
- LAU PARTS Fan Blades, 4Bld 24Dia 27Deg Ccw (60559801)
- LAU PARTS Fan Blades, 4Bld 26Dia 24Deg Cw (60760701)
- LAU PARTS Fan Blades, 4Bld 18Dia 27Deg Cw (60558101)
- DAYTON Blade, Fan, 20 In (2C365)
- Lau Parts Aluminum Fan Blades