Shop All Aluminum Fan Blades
Lau Parts
Fan Blades, 3Bld 20" 25Deg 1/2 Ccw
Mfr # 60999001
Zoro # G6448701
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lau Parts
- MFR # 60999001
- Zoro # G6448701
- Country of Origin Mexico
- Category Aluminum Fan Blades
Details
Item | Fan Blades,3Bld 20" 25Deg 1/2 Ccw |
Description
Fan Blades,3Bld 20 In. 25Deg 1/2 Ccw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE 52" Nikia Ceiling Fan (NIK52ESP5)
- RESIDEO Honeywell L4064B2210 - Fan & Limit Controller (L4064B2210)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A555)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- LAU PARTS Fan Blade, 5Bld 24Dia 27Degccw, La60561801 (60561801)
- LAU PARTS Fan Blades, 4Bld 24Dia 33Deg Cw (60559901)
- LAU PARTS Fan Blades, 4Bld 16Dia 23Deg Cw (60719301)
- LAU PARTS Fan Blades, 3Bld 18Dia 27Deg Cw (60556101)
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- LAU PARTS Fan Blade, 5Bld, 10", 31Deg Cw, La60837001 (60837001)
- DAYTON Replacement Propeller (GGS_47326)
- Lau Parts Fan Blades and Propellers