Shop All Aluminum Fan Blades
Lau Parts
Fan Blades, 2Bld 24" 24Deg 1/2 Ccw
Mfr # 6130580001
Zoro # G6448537
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lau Parts
- MFR # 6130580001
- Zoro # G6448537
- Country of Origin Mexico
- Category Aluminum Fan Blades
Details
Item | Fan Blades,2Bld 24" 24Deg 1/2 Ccw |
Description
Fan Blades,2Bld 24 In. 24Deg 1/2 Ccw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FT)
- WEIL MCLAIN Ignitor (383-500-045)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A162)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901030025)
- LAU PARTS Fan Blades, 4Bld 18Dia 27Deg Cw (60558101)
- LAU PARTS Fan Blade, 5Bld, 10", 31Deg Cw, La60837001 (60837001)
- LAU PARTS Fan Blades, 4Bld 16Dia 23Deg Cw (60719301)
- LAU PARTS Fan Blades, 4Bl 30Dia 27Deg 5/8 Cw (6127600001)
- LAU PARTS Fan Blades, 4Bld 24Dia 33Deg Cw (60559901)
- LAU PARTS Fan Blades, 3Bld 20Dia 27Deg Cw (60556701)
- DAYTON Propeller, Dia 6 In, 20 Deg Pitch (2PYN9)
- Lau Parts Aluminum Fan Blades