Shop All Aluminum Fan Blades
Lau Parts
Fan Blades, 2Bld 22" 21Deg 1/2 Ccw
Mfr # 6128990001
Zoro # G6448403
original price:
$42.89
11% off
new price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lau Parts
- MFR # 6128990001
- Zoro # G6448403
- Country of Origin Mexico
- Category Aluminum Fan Blades
Details
Item | Fan Blades,2Bld 22" 21Deg 1/2 Ccw |
Description
Fan Blades,2Bld 22 In. 21Deg 1/2 Ccw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Charging/Vacuum Hose, Low Loss, 9 In, Yel (25002)
- XPOWER Filter Kit for XPOWER 800 Series Air Movers (800FK)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC97)
- LEVITON Angle Plug 30/50Amp 250V (00931-00E)
- LAU PARTS Fan Blades, 3Bld 18Dia 27Deg Cw (60556101)
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- LAU PARTS Fan Blade, 5Bld, 10", 31Deg Cw, La60837001 (60837001)
- LAU PARTS Fan Blade, 5Bld 24Dia 27Degccw, La60561801 (60561801)
- LAU PARTS Fan Blades, 3Bld 18Dia 33Deg Cw (60556501)
- LAU PARTS Fan Blades, 4Bld 24Dia 33Deg Cw (60559901)
- DAYTON Propeller, Dia 8 In, Bore Dia 1/4 In (2MXZ7)
- Lau Parts Fan Blades and Propellers