Shop All Direct Drive Blower Wheels
Lau
Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 9-1/2" Dia 8" W
Mfr # 013337-01
Zoro # G704928997
product price: $211.99
/ea
Free Shipping & Returns
$211.99
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
- Brand Lau
- MFR # 013337-01
- Zoro # G704928997
- Country of Origin United States
- Category Direct Drive Blower Wheels
Description
Double inlet direct drive and blower wheel - 1/2 inch bore 9-1/2 inch dia 8 inch w made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Universal replacement wheels for direct drive blowers rated to 200 f, but are recommended for application temperatures that do not exceed 135 f. Rotation is cw . Center disc is convex . Max rpm is 1,750 . Multiple quantities are available.
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
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 26B1A0E (26B1A0E)
- ALLANSON 2721-456 Ignition Transformer (2721-456)
- LENNOX Pressure Switch, 7/64" SPST (65W63)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, Two stage (VR8345Q4563)
- LAU Single Inlet Blower Wheel, 6-5/16" Dia., CW, 2000 RPM, 1/2" Bore, 2-1/16"W, Galvanized (028957-41)
- LAU Double Inlet Blower Wheel, 15in Dia., CW Or CCW, 15inW, 1-3/16in Bore (017671-37)
- LAU Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 9-1/2" Dia 7-1/8" W (013336-02)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 1/2 In (B712-250HS)
- REVCOR Blower Whl, Dia 4 In, Width 2 1/2 In (BH400-250S L)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CCW)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 4 In (BC1075-400S R)
- Lau Direct Drive Blower Wheels