Shop All Direct Drive Blower Wheels
Lau
Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 9-1/2" Dia 7-1/8" W
Mfr # 013336-02
Zoro # G904929008
product price: $199.99
/ea
Free Shipping & Returns
$199.99
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
- Brand Lau
- MFR # 013336-02
- Zoro # G904929008
- Country of Origin United States
- Category Direct Drive Blower Wheels
Description
Double inlet direct drive and blower wheel - 1/2 inch bore 9-1/2 inch dia 7-1/8 inch w made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Universal replacement wheels for direct drive blowers rated to 200 f, but are recommended for application temperatures that do not exceed 135 f. Rotation is cw . Center disc is convex . Max rpm is 1,750 . Multiple quantities are available.
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
- DAYTON Hydronic Unit Heater, 21-1/4 In. W (5PV68)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (6B948)
- TJERNLUND PRODUCTS Internal J-Box Pressure Switch, for SS2 (950-0029)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V (7HN81)
- LAU Double Inlet Blower Wheel, 15in Dia., CW Or CCW, 15inW, 1-3/16in Bore (017671-37)
- LAU Single Inlet Blower Wheel, 6-5/16" Dia., CW, 2000 RPM, 1/2" Bore, 2-1/16"W, Galvanized (028957-41)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 7 1/4 In (C575-725D)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S 2-2835-SGL)
- REVCOR Blower Whl, Dia 7-7/16 In, Width 7 In (C743-700HD L)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 3 1/4 In (B631-325S CW)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In (2UTU8)
- Lau Direct Drive Blower Wheels