Shop All Direct Drive Blower Wheels
Lau
Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 10-5/8" Dia 9-1/2" W
Mfr # 013323-01
Zoro # G404928969
product price: $232.99
/ea
Free Shipping & Returns
$232.99
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
- Brand Lau
- MFR # 013323-01
- Zoro # G404928969
- Country of Origin United States
- Category Direct Drive Blower Wheels
Description
Double inlet direct drive and blower wheel - 1/2 inch bore 10-5/8 inch dia 9-1/2 inch w made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Universal replacement wheels for direct drive blowers rated to 200 f, but are recommended for application temperatures that do not exceed 135 f. Rotation is cw . Center disc is convex . Max rpm is 1,750 . Multiple quantities are available.
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
- BROAN-NUTONE Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft. (353)
- TEMPCO Circulation Heater, 35 In. L (CHF02340)
- KING ELECTRIC Sr Accy Heat Shrink Splice/Tee Connection Kit (SRK10)
- 3M CUNO Pre-Filter 9 3/4 In Cfs117-S (CFS117S)
- LAU Double Inlet Blower Wheel, 15in Dia., CW Or CCW, 15inW, 1-3/16in Bore (017671-37)
- LAU Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 9-1/2" Dia 7-1/8" W (013336-02)
- LAU Single Inlet Blower Wheel, 6-5/16" Dia., CW, 2000 RPM, 1/2" Bore, 2-1/16"W, Galvanized (028957-41)
- HEIL QUAKER /ICP 600587 Wheel Dd10X8X1/2 Cw Cv S (600587)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 3 7/16 In (Q525-343S 2-2806-SGL)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 1/2 In (Q525-250S 2-2833-SGL)
- CANARM Blower, Direct Drive, 3/4 hp (G10DD)
- Lau Direct Drive Blower Wheels