Shop All Condenser Fan Blades and Hubs
Lau
4 Blade Heavy Duty Condenser Propeller - 22" Diameter Cw Rotation
Mfr # 608041-01
Zoro # G506379102
product price: $318.99
/pk 2, $159.50/ea
Free Shipping & Returns
$318.99
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
- Brand Lau
- MFR # 608041-01
- Zoro # G506379102
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
Lau can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to pitch, diameter, rotation and maximum rpm. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
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
- REVCOR Propeller, 24 In Dia, 20 Deg Pitch (T2404-20 L)
- MASTERCOOL FILTER (ME69500-DR)
- RHEEM Pilot Tube Assembly - NG (AP14317U-1)
- YELLOW JACKET Vacuum Gauge (69080)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- LAU 3 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation (605562-01)
- LAU Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14in Dia., 27 Pitch (5C1427CCW)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (608002-01)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- REVCOR Propeller, 10 In Dia, 20 Deg Pitch (G1004-20 R)
- REVCOR Propeller, 14 In Dia, 23 Deg Pitch, Rotation: CCW (T1404-23 L)
- Lau Condenser Fan Blades and Hubs