Shop All Condenser Fan Blades and Hubs
Lau
4 Blade Heavy Duty Condenser Propeller - 22" Diameter Ccw Rotation
Mfr # 605596-01
Zoro # G706379063
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lau
- MFR # 605596-01
- Zoro # G706379063
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
Lau can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to pitch, diameter, rotation and maximum rpm. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- FIELD CONTROLS Vent Cap, 4 in. Size, Aluminum (SWH-4)
- KOCH FILTER 10x20x2 High Capacity Pleated Air Filter, MERV 13 (102-714-011)
- RAYPAK 007400F Igniter Hsi 120V-Kit (007400F)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 28" Dia., CW, 27° Pitch (4LC2827CW)
- LAU 3 Blade Heavy Duty Condenser Propeller - 14" Diameter Ccw Rotation (607168-01)
- LAU 3 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation (605562-01)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- LAU 3 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605563-01)
- REVCOR Propeller, 14 In Dia, 31 Deg Pitch (GM1403-31 R)
- DAYTON Hex Hub, 3/8 In (2A563)
- Lau Fan Blades and Propellers