Shop All Condenser Fan Blades and Hubs
Lau
4 Blade Heavy Duty Condenser Propeller - 20" Diameter Cw Rotation
Mfr # 605587-01
Zoro # G506379119
Free Shipping & Returns
$290.99
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
- Brand Lau
- MFR # 605587-01
- Zoro # G506379119
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
Lau can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to pitch, diameter, rotation and maximum rpm. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
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
- SUPCO Fan Relay, 24VAC, NO/NC (90380)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- DAYTON Exhaust Fan, 30 In, 115/230V (10D981)
- JOHNSON CONTROLS F261Kah-V01C Spdt Flow Switch 1" (F261KAH-V0)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- LAU 3 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation (605562-01)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (608002-01)
- LAU Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14in Dia., 27 Pitch (5C1427CCW)
- DAYTON Blade, Fan, 18 In, 1/4 HP (4C890)
- DAYTON Blade, Fan, 24 In, 3/4 HP (4C903)
- Lau Fan Blades and Propellers