Shop All Condenser Fan Blades and Hubs
Lau
4 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation
Mfr # 608003-01
Zoro # G606379057
product price: $243.99
/pk 2, $122.00/ea
Free Shipping & Returns
$243.99
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
- Brand Lau
- MFR # 608003-01
- Zoro # G606379057
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
Lau can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to pitch, diameter, rotation and maximum rpm. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
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
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 104W, 0.5" W x 4' L (BS0051040L)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG16)
- DAYTON Mounting Frame, Surface, 24 In.L, 24 In.W (2YU98)
- LAU 3 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation (605562-01)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (608002-01)
- LAU Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14in Dia., 27 Pitch (5C1427CCW)
- HEIL QUAKER Fan Blade 18"Dia 20Deg 1/2" Ccw 3Bld Fan (1087419)
- HONEYWELL Th401 120/240V Digital Spst (TH401)
- Lau Condenser Fan Blades and Hubs