Shop All Condenser Fan Blades and Hubs
Lau
4 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation
Mfr # 605586-01
Zoro # G606379040
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lau
- MFR # 605586-01
- Zoro # G606379040
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
Lau can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to pitch, diameter, rotation and maximum rpm. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Glass 5/8"Odf Sight Glass Hmi1-1Tt5 (065408)
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- HONEYWELL THERMAL SOLUTIONS L404F1060 Mercury Free (L404F1060)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x36"x1" (274-120-360)
- LAU 3 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation (605562-01)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- LAU Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14in Dia., 27 Pitch (5C1427CCW)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (608002-01)
- REZNOR 123975 Fan Cntl Assy B/Be25-400 (123975)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- Lau Fan Blades and Propellers