Shop All Condenser Fan Blades and Hubs
Lau
4 Blade Heavy Duty Condenser Propeller - 16" Diameter Ccw Rotation
Mfr # 607196-01
Zoro # G206379075
product price: $167.99
/pk 2, $84.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lau
- MFR # 607196-01
- Zoro # G206379075
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
Lau can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to pitch, diameter, rotation and maximum rpm. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pad Holding Frame, 10x10x1" (6B730)
- STREAMLINE Refrigerant Lineset, 1/4 x 5/8 In x 35 Ft (41020350B3B6)
- HONEYWELL R8228D1018 Dpst N/O Resistive (R8228D1018)
- VTS AMERICA INC Door Sensor For Global Industrial„¢ Wing Air Curtain, Gray (1-4-0101-0454)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (608002-01)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- LAU Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14in Dia., 27 Pitch (5C1427CCW)
- LAU 3 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation (605562-01)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (TNT2203-27 R)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch, Rotation: CW (T1803-32 R)
- Lau Condenser Fan Blades and Hubs