Shop All Condenser Fan Blades and Hubs
Lau
4 Blade Heavy Duty Condenser Propeller - 12" Diameter Ccw Rotation
Mfr # 607182-01
Zoro # G906379047
product price: $139.99
/pk 2, $70.00/ea
Free Shipping & Returns
$139.99
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
- Brand Lau
- MFR # 607182-01
- Zoro # G906379047
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
Lau can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to pitch, diameter, rotation and maximum rpm. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
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
- LOCHINVAR Flow Switch (100208653)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 2x102 cfm, 8 1/3 in W. (9969939)
- ARCTIC WIND 6,000 BTU 115V Window Air Conditioner with Remote Control (2AW6000DA)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- LAU Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14in Dia., 27 Pitch (5C1427CCW)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (608002-01)
- LAU 3 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation (605562-01)
- REVCOR Propeller, 14 In Dia, 23 Deg Pitch, Rotation: CCW (T1404-23 L)
- QUIET-ONE S06-0004 Fan & Motor Assembly (S06-0004)
- Lau Condenser Fan Blades and Hubs