Shop All Condenser Fan Blades and Hubs
Lau
3 Blade Heavy Duty Condenser Propeller - 20" Diameter Cw Rotation
Mfr # 605571-01
Zoro # G606379095
product price: $253.99
/pk 2, $127.00/ea
Free Shipping & Returns
$253.99
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
- Brand Lau
- MFR # 605571-01
- Zoro # G606379095
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
Lau can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to pitch, diameter, rotation and maximum rpm. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
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
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in W, 8" L, 6 in H (8040026034)
- MASTER FLOW Master Flow GIC12BL Rotary Turbine Ventilator, Steel, Black (GIC12BL)
- COMMERCIAL COOL 50 Pint Dehumdifier (CCD50JW)
- HOSHIZAKI Water Valve (3U0111-02)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- LAU Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14in Dia., 27 Pitch (5C1427CCW)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (608002-01)
- LAU 3 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation (605562-01)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (OA1803-29 R)
- REVCOR Propeller, 22 In Dia, 28 Deg Pitch (T2203-28 R)
- Lau Condenser Fan Blades and Hubs