Shop All Condenser Fan Blades and Hubs
Lau
3 Blade Heavy Duty Condenser Propeller - 20" Diameter Ccw Rotation
Mfr # 605568-01
Zoro # G406379066
product price: $232.99
/pk 2, $116.50/ea
Free Shipping & Returns
$232.99
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
- Brand Lau
- MFR # 605568-01
- Zoro # G406379066
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
Lau can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to pitch, diameter, rotation and maximum rpm. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
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
- HEIL QUAKER 1/2 in. 24V 3.5 in. Gas Valve (1176929)
- SMC Trunnion Bracket for 10mm, CDJP (CP-T010A)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- LAMBRO Hood Vent Dryer Plstc 4In Wht (224W)
- LAU Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14in Dia., 27 Pitch (5C1427CCW)
- LAU 3 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation (605562-01)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (608002-01)
- REVCOR Propeller, 14 In Dia, 33 Deg Pitch (T1404-33 R)
- REVCOR Propeller, 14 In Dia, 38 Deg Pitch (GM1403-38 R)
- Lau Fan Blades and Propellers