Shop All Condenser Fan Blades and Hubs
Lau
3 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation
Mfr # 605562-01
Zoro # G006379114
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lau
- MFR # 605562-01
- Zoro # G006379114
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
Lau can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to pitch, diameter, rotation and maximum rpm. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cap Tube.036 I.D. X .087 O.D. X 12 Ft (TC-36-12)
- PAMLICO Air 16 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021620)
- KOCH FILTER 24x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-031)
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length (2DWJ1)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (608002-01)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- SUPERIOR ELECTRIC Fan Blade D-Bore (White) (RVA1545DW)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch, Rotation: CW (T2403-22 R)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (T1804-27 L)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (606004-SGL)
- Lau Condenser Fan Blades and Hubs