Shop All Condenser Fan Blades and Hubs
Lau
3 Blade Heavy Duty Condenser Propeller - 14" Diameter Cw Rotation
Mfr # 607167-01
Zoro # G006379107
product price: $158.99
/pk 2, $79.50/ea
Free Shipping & Returns
$158.99
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
- Brand Lau
- MFR # 607167-01
- Zoro # G006379107
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
Lau can be used with heat exchangers, roof top air conditioners, commercial and industrial equipment, walk-in refrigeration units and general cooling/heating applications. Blades are made of high strength aluminum. Each blade is clearly labeled as to pitch, diameter, rotation and maximum rpm. Square pressure-type blades are required for most condenser applications. Interchangeable hubs may be attached on either intake or discharge side.
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
- BROAN Exhaust Fan, Selectable 50-80-110 CFM, DC, Energy Star® Certified (AE50110DC)
- PRO-SET Manifold Gauge Set, 6 ft (MTHFO134)
- TITUS Diffuser, Ceiling, 8" x 24" x 24" (TMS-3-8-24X24)
- REGIN Smoke Emitter, 45 Sec., PK50 (S102-50)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (608002-01)
- LAU Heavy Duty Four Wing Fan Blade, Galvanized Steel Props, 30" Dia., CW, 27° Pitch (4LC3027CW)
- LAU 4 Blade Heavy Duty Condenser Propeller - 18" Diameter Cw Rotation (605581-01)
- LAU 3 Blade Heavy Duty Condenser Propeller - 18" Diameter Ccw Rotation (605562-01)
- LAU Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 14in Dia., 27 Pitch (5C1427CCW)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C887)
- ARMSTRONG R47538-001 Blade-Fan (R47538-001)
- Lau Condenser Fan Blades and Hubs