Shop All Kitchen Sinks
Latoscana
Latoscana LTW3619W 36 in. Fireclay Single Bowl Kitchen Sink
Mfr # LTW3619W
Zoro # G403787154
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Latoscana
- MFR # LTW3619W
- Zoro # G403787154
- UPC # 650053027082
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- LaToscana fireclay sinks are made in Italy
- Fireclay apron sinks offer high quality and durability
- These sinks are equipped with a reversible authentic design
- These reversible fireclay sinks off a simple fluted design on one side and a completely smooth surface on the other
- These fireclay sinks are beautifully finished on all sides, offering you a variety of installation option such as flush mount, undermount or raised sink
- At 36-IN wide, the Latoscana LTW3619W is a wider fireclay sink that fits perfectly in larger kitchens
- Reversible design-allows customers to choose between flat or detailed side at time of installation
- Compatible with waste disposal units or standard basket strainers
- This sink has no overflow
- Country of Origin: Italy
- Color: White
- Color Family: White
- Finish Type: Gloss
- Sink Shape: Rectangular
- Basin Type: Single
- Material: Fireclay
- Type of Sink: Undermount
- Sink Mount Type: Apron front/Farmhouse
- Corner Installation: Yes
- Depth of bowl top to bottom: 9 1/8
- Depth Inside bowl left to right: 34 1/2
- Depth inside bowl front to back: 17 1/2
- Dimension: 19" x 10" x 36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs 1.28 Gpf Tank With Stately De (4434-0)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- ZORO SELECT PVC Coupling, Socket x Socket, 5 in Pipe Size (429050)
- LATOSCANA 58Ug One Series Undermount Sink Milk White (ON6010ST-58UG)
- LATOSCANA 33 x 19 in. Apron Kitchen Sink - White (LA3319W)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR1919103)
- ELKAY Sink, Drop-In Mount, 3 Hole, Premium Highlighted Satin Finish (DPC12020103)
- KOHLER Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole (19017-3-7)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27416)
- DAWN KITCHEN Under Mount Square Single Bowl Sink (DSQ241607)
- Latoscana Kitchen Sinks