Shop All Kitchen Sinks
Latoscana
Latoscana LFS3318W 33 in. Fireclay Single Bowl Kitchen Sink
Mfr # LFS3318W
Zoro # G203904195
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Latoscana
- MFR # LFS3318W
- Zoro # G203904195
- UPC # 650053027105
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- LaToscana fireclay sinks are made in Italy
- Fireclay apron sinks offer high quality and durability
- These sinks are equipped with a reversible authentic design
- These reversible fireclay sinks off a simple fluted design on one side and a completely smooth surface on the other
- These fireclay sinks are beautifully finished on all sides, offering you a variety of installation option such as flush mount, undermount or raised sink
- At 33-IN wide, the Latoscana LFS3318W is the ideal size for fireclay sinks which fits beautifully in most common sized kitchens
- Reversible design-allows customers to choose between flat or detailed side at time of installation
- Compatible with waste disposal units or standard basket strainers
- This sink has no overflow
- Country of Origin: Italy
- Color: White
- Color Family: White
- Finish Type: Gloss
- Sink Shape: Rectangular
- Basin Type: Single
- Material: Fireclay
- Type of Sink: Undermount
- Sink Mount Type: Apron front/Farmhouse
- Corner Installation: Yes
- Depth of bowl top to bottom: 9 1/8
- Depth Inside bowl left to right: 30 1/4
- Depth inside bowl front to back: 15 5/16
- Dimension: 18" x 10" x 33"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 3/4 In, 6 Ft, Inconel 600 (3ACR3)
- CASH VALVE Pressure Regulator, 3/4 In, 40 to 500 psi (17117-0300)
- ZORO SELECT 2" x 1" FNPT Galvanized Reducer (5P945)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Locknut - 2" NPSL Female (ZUSA-PF-163)
- ELKAY Kitchen Sink, Top Mount Mount, 3 Hole, Brushed Satin Finish (CR17213)
- ELKAY Crosstown SS 33" x 22" x 9", Equal Double Bowl Dual Mount Sink Kit (ECTSR33229TBGFR2)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Elite Satin Finish (DSESR127221)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 4 Hole, Buffed Satin Finish (WNSF83604)
- RUVATI 10" Undermount Bar Prep Tight Radius 16 Gauge Kitchen Sink Stainless Steel Single Bowl - RVH7010 (RVH7010)
- ALFI BRAND White 30 inch x 18 inch Fireclay Undermount / Drop In Fireclay Kitchen Sink (ABF3018UD-W)
- ELKAY Lustertone Sink, SS, ELUHAD161650, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- Latoscana Kitchen Sinks