Shop All Showerhead and Tub Accessories
Latoscana
La Toscana 89CR721 Lady 3 Piece Thermostatic Shower Body Spray in Chrome
Mfr # 89CR721
Zoro # G604013519
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Latoscana
- MFR # 89CR721
- Zoro # G604013519
- UPC # 650053011999
- Country of Origin China
- Category Showerhead and Tub Accessories
Description
The Latoscana 3 piece body jet package will immediately turn your shower into a spa like feel and enhance your showering experience. The universal design of these body jets will match just about all fixtures. It is also easy to install making it perfect for new or existing showers.
Set of three body jets per purchase.
Easy and fast to install in both new and existing showers.
Corrosion resistant finish.
ADA compliant.
Finish: Chrome.
Width: 2.5.
Length: 2.5.
Height: 2.5.
Collection: Lady.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/2" NPT Brass Horizontal Check Valve (T-501)
- B&K Low Lead Backflow Preventer Vacuum Breaker (108-904NL)
- ZORO SELECT 2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI18)
- KOHLER Trend Handle for Bath/Shower, Replacement (GP21087-CP)
- TOTO Neorest Ah Kit, Cotton Sn989M01 Ct989C (MS989CUMFG#01)
- BEHRENS Oval Tub Galv 7.5Gal (1-OV)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel, Style: Modern (T-2330-BN)
- KISSLER Shower Valve, Ceramic, For Price Pfister (11-6049)
- DELTA Adjustable, Wall Mount Elbow (U4985-RB-PK)
- KISSLER Tub and Shower, Lift and Spin, Chrome (58-7191)
- Latoscana Showerhead and Tub Accessories