Shop All Showerhead and Tub Accessories
Latoscana
La Toscana 89CR425 Lady 3 Way Brass Shower Diverter Valve in Chrome
Mfr # 89CR425
Zoro # G504089218
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Latoscana
- MFR # 89CR425
- Zoro # G504089218
- UPC # 650053011449
- Country of Origin China
- Category Showerhead and Tub Accessories
Description
La Toscana's Italian made faucets offers an elegant and modern design to enhance any bathroom. Its superior construction offers complete durability for the life of the faucet. The 3 way diverter allows you to divert water from one shower component to another. It also gives you the capability of running two components at one time.
Drip-free ceramic disc cartridge.
Three-way diverter allows you to divert water up to three different showering functions in your shower.
Chrome finish provides long-lasting durability and doesn't show water stains.
Single handle control.
Width: 4.
Length: 3.
Height: 5.2.
Collection: Lady.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETAIL FIRSTRPORATION 8' Blended Faucet Kit (8FT BLENDED FAUCET KIT)
- ZORO SELECT Socket Weld, Black Forged Steel Half Coupling (1MNY4)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-6)
- DAWN Dawn LRO360304 Contemporary Rio Orinoco River Series Linear Shower Drain - 36 in. (LRO360304)
- DELTA Vacuum Breaker 1/2", Chrome (U4900-PK)
- THRIFCO PLUMBING Tub/Shower Double Handle Trim Kit for Delta, Acrylic & Metal Ha (4402623)
- 30 WATT Shower Can Hldr Gray (WA506001)
- TOTO Valve Pressure Balance (TSPTM)
- DELTA Wall-Mount Two Handle Faucet 8" (28T9)
- MOEN Shower Arm Brushed Nickel (CL123815BN)
- OATEY Corner Dam, PVC, 3-1/4" L, Unfinished (41602)
- Latoscana Showerhead and Tub Accessories