Shop All Shower Faucets
Latoscana
La Toscana 86CR690 Novello .75 in. Thermostatic Shower Valve in Chrome
Mfr # 86CR690
Zoro # G004016868
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Latoscana
- MFR # 86CR690
- Zoro # G004016868
- UPC # 650053004113
- Country of Origin China
- Category Shower Faucets
Description
La Toscana Novello 3/4" Thermostatic Shower Valve in Chrome. 3/4" valve; 1/2" IPS inlets. Includes: Built-in volume control valve; Ceramic disc valve; Safety stop limit; Cylindrical knob. Anti-scald. Solid brass construction.
Built-in volume control valve.
Solid Brass Construction.
Ceramic Disc Valve.
Finish: Chrome.
Width: 6.
Length: 2.2.
Height: 7.5.
Collection: Novello.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Contemporary 24" Towel Bar Bright Chrome (P5124)
- PARKER Flare Fittings, Brass, 1 (664FHD-4-4)
- DIXON Cam and Groove, Dust Cap SS, 2" (G200-DC-SS)
- PLASTIC TRENDS COUPLEREDUCRDWV 4""X3""PVC (P655)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- Latoscana Shower Faucets