Shop All Shower & Bathtub Parts
Latoscana
La Toscana 73PW400 Morgana .75 in. Volume Control Valve in Brushed Nickel
Mfr # 73PW400
Zoro # G604013588
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Latoscana
- MFR # 73PW400
- Zoro # G604013588
- UPC # 650053011234
- Country of Origin China
- Category Shower & Bathtub Parts
Description
La Toscana's Italian made faucets offers an elegant and modern design to enhance any bathroom. Its superior construction offers complete durability for the life of the faucet. The Volume Control allows you to control water flow to individual components in your shower.
Drip-free ceramic disc cartridge.
Individual volume control for shower components.
Brushed nickel finish provides long-lasting durability and doesnâ€TMt show water stains.
Single handle control.
Finish: Brushed Nickel.
Width: 4.5.
Length: 2.5.
Height: 4.5.
Collection: Morgana.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS AB and A PVC Countersunk Cleanout Plug, 3 in. Diameter (68516)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2251)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- THRIFCO PLUMBING Fit-All Clear Tub/Shower Handle Replaces Danco 80852 (4401578)
- LATOSCANA Elba Thermostatic Valve- 2 Way Diverter Volume Control - Brushed Nickel (78PW691)
- LATOSCANA Morgana Thermostatic Valve- 2 Way Diverter Volume Control - Brushed Nickel (73PW691)
- LATOSCANA Latoscana 73CR691 Morgana Thermostatic Valve; 2 Way Diverter Volume Control - Chrome (73CR691)
- DELTA Delta Universal Showering Components Rub (4959BG)
- PERRIN & ROWE 3/4"F X 1/2"M Adaptor (U.5399EG)
- KIBI 59 Metal Shower Hose - Brushed Nickel (SL5901BN)
- MOEN Shower Arm Diverter Bl Carded (CL703BL)
- Latoscana Shower & Bathtub Parts