Shop All Time Cards and Racks
Lathem Time
Time Card Rack, 25-Pocket, Black, 9" Cards
Mfr # 25-9EX
Zoro # G6359459
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Mounting Type Wall Mount
- For Use With 9" High Time Cards
- Pocket Size 4 x 8
- Overall Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lathem Time
- MFR # 25-9EX
- Zoro # G6359459
- UPC # 092447001108
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Pocket Size | 4 x 8 |
Overall Width | 4.5" |
Depth | 2.25" |
Overall Height | 33.5" |
Details
Item | Time Card Racks |
Color | Black |
Mounting Type | Wall Mount |
For Use With | 9" High Time Cards |
Material | ABS Plastic |
Includes | Mounting Hardware; Pocket Number Labels |
Product Type | Time Card Rack,25-Pocket,Black,9" Cards |
Number of Pockets | 25 |
Card Orientation | Narrow Side Up |
Description
Time Card Rack,25-Pocket,Black,9 In. Cards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion Inhibiting VCI Tube, 4 in W (VTT00020)
- PARTNERS BRAND Corrugated Sheets, 36" x 42", Kraft, 5 /Bundle (SP3642)
- AT-A-GLANCE At-A-Glance® Standard Daily Journal, 7-11/16" x 12-1/8" Page Size, Red Moire (SD377-13)
- C-LINE PRODUCTS Pressure Sensitive Badges, Border, Red, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92264-CT)
- LATHEM TIME Weekly Time Card, Manilla, PK100 (M2100)
- LATHEM TIME Time Card, Thermal, White, PK100 (E8100)
- LATHEM TIME Time Recorder Ribbon, 1000E, Purple (VIS6008)
- LATHEM TIME 700E Calculating Time Clock, White (700E)
- LATHEM TIME 1600E Wireless Atomic Time Recorder with Tru-Align, Digital Display, Dark Gray (1600E)
- LATHEM TIME E17-100 Time Card, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 9", PK100 (E17-100)
- ACROPRINT Payroll Card for Time Clock ES1000, PK100 (09-9111-000)
- Lathem Time Time Cards and Racks