Shop All Time Cards and Racks
Lathem Time
LT5000 Electronic Time and Date Stamp, Electronic, Cool Gray
Mfr # LT5000
Zoro # G4067933
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Table; Wall
- Color Black
- Display Type Digital
- Height 8.75"
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lathem Time
- MFR # LT5000
- Zoro # G4067933
- UPC # 92447002556
- Country of Origin Thailand
- Category Time Cards and Racks
Dimensions
Height | 8.75" |
Width | 8.5" |
Depth | 10" |
Maximum Document Size/Thickness | 0.13" |
Details
Item | Time Clocks |
Mounting Type | Table; Wall |
Color | Black |
Display Type | Digital |
Frequency | 50/60 Hz |
Includes | Ribbon Cartridge |
Print Type | Customizable |
Voltage | 110 V to 220 V |
Weight | 5.25 lbs |
Time Clock Type | Electronic |
Language | English; French; Italian; Numeric; Portuguese; Spanish |
Minute Increments | Decimal Hundreths; Decimal Tenths |
Operating Method | Automatic; Manual |
Power Source | AC Adapter |
Description
Lathem® Time LT5000 Electronic Time and Date Stamp, Electronic, Cool Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (55VJ07)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted, PK24 (1949558)
- BRADY Printer Ink Pad, 3" W x 6" H x 8" D (J50-PAD)
- PENTEL Ink Refill, Medium, Black (PENLR7A)
- LATHEM TIME Time Recorder Ribbon, 1000E, Purple (VIS6008)
- LATHEM TIME Electronic Automatic Time Recorder, Gray (7500E)
- LATHEM TIME E14-100 Time Cards, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 2 Side, 7in (E14-100)
- LATHEM TIME 700E Calculating Time Clock, White (700E)
- LATHEM TIME 1600E Wireless Atomic Time Recorder with Tru-Align, Digital Display, Dark Gray (1600E)
- LATHEM TIME Universal Time Card, White, PK100 (E100)
- ACROPRINT uAttend CB6000 RFID Time Clock (CB6000)
- Lathem Time Time Cards and Racks