Shop All Time Cards and Racks
Lathem Time
400E Top-Feed Time Clock Bundle, White
Mfr # 400E-KIT
Zoro # G4074513
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Table; Wall
- Color Black; Blue; Red
- For Use With Lathem® Time E14-100
- Display Type Digital
- No. of Employees Unlimited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lathem Time
- MFR # 400E-KIT
- Zoro # G4074513
- UPC # 92447002655
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Height | 8.5" |
Width | 7.4" |
Depth | 5" |
Details
Item | Time Clocks |
Mounting Type | Table; Wall |
Color | Black; Blue; Red |
For Use With | Lathem® Time E14-100 |
Display Type | Digital |
No. of Employees | Unlimited |
Voltage | 110 V; 120 V |
Includes | (2) Sets Of Two Security Keys; (2) Ink Ribbons; (2) 10-Pocket Expandable Card Racks; (200) Lathem E14 Cards |
Print Type | Day; Hours; Minutes; Month |
Weight | 9 lbs |
Time Clock Type | Electronic |
Power Source | AC Adapter |
Operating Method | Manual |
Minute Increments | Decimal Hundredths |
Language | English; French; Portuguese; Spanish |
Description
Lathem® Time 400E Top-Feed Time Clock Bundle, White
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner for Canon 119II Comp HY Toner 6.5K VL (3480B001AA)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 50/BX, Assorted 50PK (AVT75336)
- MAGNA VISUAL Ceramic Magnets, Rectangle, Assorted, PK6 (CM-11M)
- POLAR PLUS Security Truck Seals, Navy, PK1000 (STO-C915M4)
- LATHEM TIME 1600E Wireless Atomic Time Recorder with Tru-Align, Digital Display, Dark Gray (1600E)
- LATHEM TIME Time Card for Lathem, Model 1600E, PK100 (E16-100)
- LATHEM TIME E17-100 Time Card, Bi-Weekly/Monthly/Semi-Monthly/Weekly, 9", PK100 (E17-100)
- LATHEM TIME Time Recorder Ribbon, 1000E, Purple (VIS6008)
- LATHEM TIME Time Card, 7000E, PK100 (E7-100)
- LATHEM TIME Electronic Automatic Time Recorder, Gray (7500E)
- PYRAMID Proximity Badge, Blue/White, PK15 (42454)
- Lathem Time Time Cards and Racks