Shop All Concrete and Asphalt Repair - Patches and Compounds
Latex-Ite
Asphalt Patch, 3.5 gal, Pail, Solid, Black
Mfr # 51916
Zoro # G611320716
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Asphalt Repair
- For Use On Surface Material Asphalt, Concrete
- Color Black
- Container Type Pail
- Container Size 3.5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Latex-Ite
- MFR # 51916
- Zoro # G611320716
- UPC # 090932519169
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 3.5 gal |
Maximum Crack Width+1 | 3 ft |
Details
Item | Asphalt Patch |
Application | Asphalt Repair |
For Use On Surface Material | Asphalt, Concrete |
Color | Black |
Container Type | Pail |
Coverage | 5 sq ft @ 1 in |
Working Time | 1 hr |
Full Cure Time | 1 day |
Product Form | Solid |
Standards | AASHTO T 209 |
Resistance Properties | Water Resistant |
For Use With | Asphalt, Concrete |
Base Material | Limestone Asphalt Mix |
Maximum Traffic Hours | 6 min |
Maximum Setting Time | 30 min |
Minimum Traffic Hours | 6 min |
Patching and Repairing Properties | Textured |
Minimum Thickness | 2 in |
VOC Content+1 | 0 |
Maximum Thickness | 3 in |
Cure Type | Water |
Description
Asphalt Patch, Product Type Asphalt Repair Compound, Base Material Limestone Asphalt Mix, Cure Type Water, Patching and Repairing Properties Textured, Resistance Properties Water Resistant, Product Form Solid, Container Size 3.5 gal, Container Type Pail, Coverage 5 sq ft @ 1 in, Full Cure Time 1 day, Maximum Crack Width 3 ft, Maximum Thickness 3 in, Minimum Thickness 2 in, Maximum Traffic Hours 6 min, Minimum Traffic Hours 6 min, Working Time 1 hr, Application Asphalt Repair, Color Black
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG500.13G)
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base, 12 PK (06560)
- 3M Painter's Tape, 1 7/8 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 6 Pk (2090-48SC6)
- 3M 3M 4910 VHB Tape 3.75" x 5yd, Clear, 40 mil (4910)
- SAKRETE US Cold Patch Permanent Pothole Repair, 50 lb Bag, Recycled Asphalt Mix, 56 PK (60450007-56)
- PERMA-PATCH 60 lb. Black Cold Patch (PP-60-C)
- SIKA CONCRETE PATCH GRY 1QT (472189)
- RED DEVIL 0 Concrete Patch, Gray, 1 qt Tub (644)
- SIKA STUCCO PATCH WHT 1QT (503333)
- DAMTITE VINYL CONCRETE PATCH BONDSON 3LB (04003)
- JE TOMES 40 lb. Gray, Fray Brown Concrete Patch and Repair (GRA-107-W)
- Latex-Ite Concrete and Asphalt Repair - Patches and Compounds