Shop All Bath Towel Bars and Hooks
Latestluxury
LDL46-SN 8.75 in. Wall Mounted Towel Ring
Mfr # LA32298
Zoro # G503909036
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Latestluxury
- MFR # LA32298
- Zoro # G503909036
- UPC # 654204005387
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Features
- Sub Brand: Lyndall
- Finish: Satin Nickel
- Product Type: Towel Ring
- Material: Die Cast Zinc
- Hardware Included: Yes
- 8-1/2 in. diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF INVERTED FLARE 5/16X1/4"" (4213286)
- AMERICAN STANDARD Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished Nickel (7353.801.013)
- SMITH-COOPER IPS Prem Gate Valve, NL 4" (4347000300)
- PARKER 45 Street Elbow, Steel, 1/2 in, NPTF (1/2 CD45-S)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Towel Ring, Flat Black (BL-TR1 FBL)
- DECKO Ring Towel Plastic Decko (38230)
- KOHLER Elate Towel Arm (27291-2MB)
- KOHLER Alteo 18" Towel Bar (37050-BN)
- KOHLER Composed Double Robe Hook (73146-CP)
- INTERDESIGN Soap Dish Clear Eva (55120)
- TAYMOR Towel Bar, Stainless Steel, Matte, 24" L (04-2824BLK)
- Latestluxury Bath Towel Bars and Hooks