Shop All Bathroom Safety Bars and Chairs
Latestluxury
DF5636W Heavy Duty Safety Grab Bar; White - 36 in.
Mfr # LA135900
Zoro # G704107170
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Latestluxury
- MFR # LA135900
- Zoro # G704107170
- UPC # 654204696783
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Features
- Delta Heavy Duty Safety Grab Bar
- Size - 36 in.
- Finish - White
- Safety Engineered To Withstand 1000 lbs. Pull When Securely Installed
- Meets ADA Standards
- 1.5 in. Wall Clearance Meets Handicap Safety Codes
- Concealed Mounting
- Dimension - 27.5 x 3 x 3 in.
- Item weight - 2.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL-3M)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- SIOUX CHIEF Pvc Drain Grate 6-1/8 (801-PG2)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/8" Pipe Size (706115-06)
- BOBRICK Bobrick 112 Dia Straight Satin Grab Bar 36W B6806x36 (B-6806x36)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- GROHE Universal Lever Chrome (46682000)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN24)
- WINGITS 24" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS24)
- WINGITS 18" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN18)
- DELTA Grab Bar Anchor - Non-Sd (DF548)
- Latestluxury Bathroom Safety Bars and Chairs