Shop All Storage Bins
Latestluxury
95-29693-06 9 x 3 x 2 in. Granite Bin
Mfr # LA135935
Zoro # G003949860
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Latestluxury
- MFR # LA135935
- Zoro # G003949860
- UPC # 654204697018
- Country of Origin China
- Category Storage Bins
Details
Color | Granite |
Item | Storage Bin |
Description
Features
- Granite Bin.
- For Kitchen Storage & Organization.
- Rubber Feet To Prevent Slipping.
- Dimension - 9.75 x 3.75 x 2 in.
- Item Weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Yellow (PB1011-5 Yellow)
- TENNSCO Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (QO5-4818S)
- VESTIL Floor Safety Curb 3/8" Thick 48" Long Yellow (FSC-38-48-YL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (30174RED)
- LATESTLUXURY 95-29656-06 15 x 6 x 2 in. Granite Bin (LA865737)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREEN)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Green (QSB108GN)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Red (PB1816-11 Red)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, 19 3/4 in L, Yellow (QMS532YL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS245IV)
- TEACHER CREATED RESOURCES Storage Bin, Black/Multi, 2 PK (TCR20764)
- Latestluxury Storage Bins