Shop All Storage Bins
Latestluxury
95-29656-06 15 x 6 x 2 in. Granite Bin
Mfr # LA865737
Zoro # G003949884
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Latestluxury
- MFR # LA865737
- Zoro # G003949884
- UPC # 753153417217
- Country of Origin China
- Category Storage Bins
Details
Color | Granite |
Item | Storage Bin |
Description
Features
- Granite Bin.
- For Kitchen Storage & Organization.
- Rubber Feet To Prevent Slipping.
- Dimension - 15.5 x 6.69 x 2 in.
- Item Weight - 0.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABILT Storage Tote with Snap Lid, Black/Yellow, Polyethylene, 22 1/2 in L, 17 1/2 in W, 16 1/2 in H (6921GRBKYL.08)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS531)
- POLY-AMERICA LINER DRUM CLR 1.2MIL 55GAL (HK55WC080C)
- CRAWFORD Zinc Plated Silver Steel 4 in. Peg Hooks (14340-50)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (30239SCLAR)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Clear (QSB105CL)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT824K)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Blue (QUS235BL)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Black (30239BLACK)
- ROMANOFF Storage Bin, Purple, 3 PK (ROM12106)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Green (QUS250GN)
- Latestluxury Storage Bins