Shop All Desk Accessories & Organizers
Latestluxury
59601 Interlocking Drawer Organizer Storage Bins
Mfr # LA155356
Zoro # G804002986
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Latestluxury
- MFR # LA155356
- Zoro # G804002986
- UPC # 654204817775
- Country of Origin China
- Category Desk Accessories & Organizers
Details
Item | Storage Drawer |
Description
Features
- Modular design
- Color: Granite
- Mix and match for any drawer size and storage need.
- Dimensions: 9.19 x 6.19 x 4.6 inch
- Dimension: 9.25" H x 6.25" W x 4" L
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL Digital Portable Digital Scale 100 lb. Capacity (GP100)
- SMARTMAX My First SmartMax Totem (230)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 18 In. W (5PGR9)
- C-LINE PRODUCTS MultiSection Project Folders, Clear Folders with Colored Dividers, 5PK Set of 12 PK, 60PK (62110-BX)
- LATESTLUXURY Desktex Anti-Static Desk Pad - Clear (LA3757492)
- LATESTLUXURY Of America Graph Gear 1000 Automatic Drafting Pencil; 0.5 Mm. Lead (LA770467)
- MONOPRICE Workstream by Computer Case CPU Holder_Thin Client Mini PC Multi-Mount (34539)
- FELLOWES Paper Clip Cup, Plastic, Black/Silver (8032801)
- DACASSO Black Bonded Leather Pencil Cup (AG-1410)
- FELLOWES Front Load Wire Desk Tray, Wire, Black (66112)
- BLOEM TERRAPOT PRCRN 20"" (TR20908)
- Latestluxury Desk Accessories & Organizers