Shop All Fabric & Sewing
Latestluxury
3007506 Woven Vinyl Coated Polyester Mesh Fabric; Straw Mat Cognac
Mfr # LA1364761
Zoro # G004165900
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Latestluxury
- MFR # LA1364761
- Zoro # G004165900
- UPC # 797410938046
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Woven Vinyl Coated Polyester Mesh
- Avoid direct contact with oil-based products, which may cause accelerated aging of fabric
- If direct contact occurs, clean promptly
- Prepare cleaning solution using 1 tbsp. liquid dish detergent & 2 tbsp. household bleach mixed in a gallon of water. Clean fabric using a sponge or soft cloth dipped in solution. Rinse thoroughly with clean water & air dry. Regular maintenance of your Phifertex fabric will ensure an extended life of the fabric. It is recommended that the fabric be cleaned once or twice yearly for moderate use, & more often for heavy-use applications. Colorfastness: 4 at 1200 hours. Stretch:Warp: 1.1%, , Fill: 2.2 %, Thickness: 0.033 inch, Openness approximately 7.3% Mullen Bursting Strength: 541 psi.
- Upholstery Outdoor
- Color: Straw Mat Cognac
- Content: 100% Polyvinyl Chloride
- Fire Retardancy: UFAC Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Tearstrength: Passes ASTM D1117 - Warp = 83 lbs & Fill = 56 lbs
- Tensilestrength: Passes ASTM D5035 Strip Method - Warp = 379 lbs Fill = 241 lbs. Passes ASTM D5034 - Warp = 472 lbs & Fill = 313 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 16.00 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Black Fine Point Industrial Marker, 36 PK (2003898)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- G2 Pen, Gel, 1.0mm Point, 3/5"Wx3/5"Lx5-3/4"H, 12/DZ, Navy PK (PIL15125)
- TREND Stinky Stickers, Scratch and Sniff, 32 Sheets, 480 Stickers (TEPT089)
- LATESTLUXURY 605 100 Percent Polyester Fabric; Burlap (LA1364592)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Black (2Pk) (M9550-9999-25)
- DAPHNES DINNETTE 9155 Marine Grade Upholstery Vinyl Fabric; Ebony (DA1364344)
- RIT 2 Oz. Color Remover (83600)
- RIT Golden Yellow 1-1/8 Oz. Powder Dye (88420)
- FINE-LINE 54 in. Wide Burgundy Vinyl Fabric (FI635314)
- 303 PRODUCTS 303 Products 283826 16oz. Fabric Guard (283826)
- Latestluxury