Shop All Flashlight Accessories
Lastplay
Streamlight Ultra Stinger Flashlight Nickel Cadmium Battery 1600 mAh
Mfr # LA288748
Zoro # G804165414
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lastplay
- MFR # LA288748
- Zoro # G804165414
- UPC # 661541034086
- Country of Origin China
- Category Flashlight Accessories
Description
Batteries for a whole range of product lines which include motorcycles, personal watercraft (PWC), ATV's, tools, security systems, emergency lighting, and many more. eBatteriesToGo pride in offering high quality state-of-the-art product. All products are tested in terms of battery life test, reserve capacity test,cold-cranking amps test etc in order to ensure that you have a hassle free experience.
Features- Flashlight Nickel Cadmium Battery 1600 mAh
- N/A: 2 Year
- Dimension 0.91" H x 0.91" W x 8.37" L
- Weight: 0.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40C50 (F40C50 GE GENERAL ELECTRIC G.E)
- ECCO Utility Light Bar, LED, 4.3A, 25x25x3.1" H (EW3225)
- ELCO LIGHTING 5 IC Airtight Shallow New Construction Housing for LED Inserts (EL560ICA)
- STEELMAN 500-Lumen LED Slim-Lite Head Attachment for Command Post Flashlight (79059)
- COAST CUTLERY Flashlight Sheath, 4-1/2"x1-1/4" (S20 SHEATH)
- STREAMLIGHT Nylon Holster, Loop (68905)
- STREAMLIGHT Battery Pack, Lead Acid, 6V, Streamlight (44007)
- STREAMLIGHT Shoulder Strap, Black, For Mfr. No. 45861 (45232)
- STREAMLIGHT Stinger Hl W/120V Ac/Dc Pb - Mud Brown (75697)
- WESTWARD Replacement Bulb for 4FPU5, UV (4YCK8)
- Lastplay Flashlight Accessories