Shop All Step Stools
Lastplay
Cramer Industries Kik-Step Steel Step Stool - Red
Mfr # LA41734
Zoro # G504003382
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lastplay
- MFR # LA41734
- Zoro # G504003382
- UPC # 654204059212
- Country of Origin China
- Category Step Stools
Description
Spring-mounted casters retract when stool is stepped on. Steel construction with nonslip vinyl treads and protective bumper around base.
Features- Product Type - Step Stools-Rolling.
- Step Stools Type - Rolling Step Stool.
- Color - Red.
- Frame Material - Steel.
- Duty Rating - 350 lbs.
- Step Material - Steel.
- Spring-mounted casters retract when stool is stepped on.
- Steel construction with nonslip vinyl treads.
- Protective bumper around base.
- No tools required; simple snap-together assembly.
- Hight - 14.25 in.
- Diameter - 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-12)
- VESTIL Self Dump Hopper, Heavy Duty, 1.5 cu yd, 6K (D-150-HD)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-PH050R-14-DL)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,000 lb Max Load, Electro-Galvanized (5-00-053195-)
- COSCO 2 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11024PBL1E)
- TRI-ARC Ladder, 3-Step, Aluminum (WLAR003165-D5)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-72)
- GLOBAL INDUSTRIAL 9-1/4H Medical Step Stool, Non-Skid Rubber Footstool Platform (B2181734)
- CUBICULUM USA 32 x 22 x 21 in. 3-Step Stairs, Foam - Large (CU1069863)
- VESTIL STEP POLY NESTABLE 1 YL HANDRAIL RETROFIT (SPN-1-YL-HR-RF)
- VESTIL 1 Step Yellow Welded Aluminum Step Stand 500 lb Load Capacity (SSA-1-Y)
- Lastplay Ladders